Shop All Hydrant Adapters
Moon American
Rocker Lug Plug with Chain, MNH, 1-1/2 In
Mfr # 663-152
Zoro # G5085796
original price:
$11.83
20% off
new price: $9.35
/ea
$9.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Thread Size 1 1/2
- Compatible Pipe Size 1 1/2 in
- Includes Chain Yes
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 663-152
- Zoro # G5085796
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Thread Size | 1 1/2 |
Compatible Pipe Size | 1 1/2 in |
Details
Item | Hydrant Plug |
Tightening Method | Rocker Lug |
Includes Chain | Yes |
Material | Plastic |
Color | Red |
Thread Type | NH |
Breakable | No |
Hose Fitting Gender | Male |
Includes | Chain, Gasket |
Description
Hydrant Plug, Compatible Pipe Size 1 1/2 in, Hose Fitting Gender Male, Includes Chain Yes, Thread Type NH, Tightening Method Rocker Lug, Material Plastic, Breakable No, Color Red, Includes Chain, Gasket, Thread Size 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (218BCPX)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (9672DT2S)
- BRADY Service Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (SM670E)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 Inx1 In (369-1521061)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx3 In (358-3063021)
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- MOON AMERICAN Pin Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521021)
- ELKHART BRASS Hex Nipple, MNPTxMNST, 1-1/2 In (306)
- Moon American Hydrant Adapters