Shop All Hydrant Adapters
Moon American
Rocker Lug Plug with Chain, MNH, 1-1/2 In
Mfr # 661-1521
Zoro # G3082502
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Material Brass
- Compatible Pipe Size 1 1/2 in
- Hose Fitting Gender Male
- Thread Size 1 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 661-1521
- Zoro # G3082502
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Thread Size | 1 1/2 |
Details
Item | Hydrant Plug |
Tightening Method | Pin Lug |
Material | Brass |
Hose Fitting Gender | Male |
Includes Chain | Yes |
Breakable | No |
Thread Type | NH |
Color | Gold |
Includes | Chain, Gasket |
Finish/Coating | Cast |
Description
Hydrant Plug, Compatible Pipe Size 1 1/2 in, Hose Fitting Gender Male, Includes Chain Yes, Thread Type NH, Tightening Method Pin Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Cast, Includes Chain, Gasket, Thread Size 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-300)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (18C893)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 Inx1-1/2 In (357-2521561)
- MOON AMERICAN Rocker Lug, MNPSHxMNPSH, 1-1/2 In (378-1511524)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In (356-1522061)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (663-252)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 2-1/2 In (379-2512524)
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- Moon American Fire Protection