Shop All Hydrant Adapters
Moon American
Rocker Lug, FNPSHxMNPSH, 1-1/2 Inx1 In
Mfr # 369-1511014
Zoro # G5076967
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NPSH x NPSH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1511014
- Zoro # G5076967
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 in, 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 in |
Hose Fitting B Size | 1 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NPSH x NPSH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Aluminum |
Hose Fitting B Connection Type | NPSH |
Hose Fitting A Connection Type | NPSH |
Finish/Coating | Hard Coated |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Hose Fitting A Gender | Female |
Thread Type | NPSH x NPSH |
Shape | Straight |
Adapter Material | Aluminum |
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NPSH, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 in, 1 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type NPSH x NPSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Footwear Traction, PR (08534)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Granite (HH-PE-06BG-SF-01)
- DUPONT Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100 (IC447SWH2X0100CS)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Large (RVZ2420L)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (663-152)
- MOON AMERICAN Storz Cap, Storz, 3 In (685-30Z)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2 Inx1-1/2 In (358-2061521)
- MOON AMERICAN Rocker Lug Cap, FNH, 4-1/2 to 12In (662-4521)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (662-1511)
- MOON AMERICAN Rocker Lug Swivel, FNHxFNH, 2-1/2 In (379-2522521)
- DIXON Thermoplastic Hydrant Cap, 4 in FNST NH, Polycarbonate Glass, Yellow (PFCW400F-Y)
- Moon American Fire Protection