Shop All Hydrant Adapters
Moon American
Rocker Lug, FNPSHxMNH, 1 Inx1 In
Mfr # 369-1011024
Zoro # G5076924
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NPSH x NH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1011024
- Zoro # G5076924
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NPSH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Aluminum |
Finish/Coating | Hard Coated |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | NH |
Hose Fitting A Connection Type | NPSH |
Fitting Shape | Straight |
Hose Fitting B Gender | Male |
Adapter Material | Aluminum |
Shape | Straight |
Thread Type | NPSH x NH |
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NH, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 in x 1 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type NPSH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- KLEIN TOOLS Hard Hat Sweatband Replacement, Premium KARBN™ (KHHSWTBND2)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (VP96781L)
- MOON AMERICAN Rocker Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521024)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx 3/4 In (369-2520761)
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 Inx2 In (357-2522061)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-25221)
- Moon American Hydrant Adapters