Shop All Hydrant Adapters
Moon American
Rocker Lug, FNHxMNPSH, 2-1/2 Inx1-1/2 In
Mfr # 369-2521514
Zoro # G3179382
original price:
$65.29
15% off
new price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NH X NPSH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 1 1/2 in, 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-2521514
- Zoro # G3179382
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in, 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Fitting Size | 2 1/2 in x 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NH X NPSH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Aluminum |
Hose Fitting B Gender | Male |
Finish/Coating | Hard Coated |
Fitting Shape | Straight |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | NPSH |
Hose Fitting A Connection Type | NH |
Shape | Straight |
Thread Type | NH x NPSH |
Adapter Material | Aluminum |
Description
Fire Hose Adapter, Fitting Connection Type NH X NPSH, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, 2 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, XL (69-189/XL)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 3 Inx2-1/2 In (369-3062524)
- MOON AMERICAN Storz Cap, Storz, 5 In (685-50Z)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (662-1511)
- MOON AMERICAN Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT (428-1520754)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- MOON AMERICAN Storz, FNPTxStorz, 4 Inx5 In (7115-40650Z)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- Moon American Hydrant Adapters