Shop All Hydrant Adapters
Moon American
Rocker Lug, FNHxMNPSH, 1 Inx1 In
Mfr # 369-1021014
Zoro # G1964076
original price:
$46.08
5% off
new price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NH X NPSH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1021014
- Zoro # G1964076
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NH X NPSH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Aluminum |
Hose Fitting B Connection Type | NPSH |
Fitting Shape | Straight |
Finish/Coating | Hard Coated |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | NH |
Hose Fitting B Gender | Male |
Thread Type | NPSH x NH |
Adapter Material | Aluminum |
Shape | Straight |
Description
Fire Hose Adapter, Fitting Connection Type NH X NPSH, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 in x 1 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type NPSH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-24-X)
- MECHANIX WEAR Mechanics Gloves, M, Brown, DuraHide Leather (LD-C75-009)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (664-252)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 In (369-2522561)
- MOON AMERICAN Rocker Lug, NHxMNH, 1-1/2 In (378-1521524)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- DIXON Pin Lug, FNPTxMNST, 2 Inx2-1/2 In (HA20T25F)
- Moon American Hydrant Adapters