Shop All Hydrant Adapters
Moon American
Rocker Lug, FNHxMNH, 2-1/2 Inx1-1/2 In
Mfr # 369-2521524
Zoro # G1829992
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NH x NH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-2521524
- Zoro # G1829992
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in, 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Fitting Size | 2 1/2 in x 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Aluminum |
Finish/Coating | Hard Coated |
Hose Fitting A Connection Type | NH |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NH |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Female |
Adapter Material | Aluminum |
Shape | Straight |
Thread Type | NH x NH |
Description
Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, 2 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTGCOY-02-S)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21 (480Y21)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 Inx1 In (369-1521061)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (661-1521)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- MOON AMERICAN Hex Nipple, FNHxMNH, 2-1/2 Inx1-1/2 In (357-2521521)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 Inx2 In (357-2522061)
- DIXON Thermoplastic Hydrant Cap, 2-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW250F-Y)
- Moon American Fire Protection