Shop All Hydrant Adapters
Moon American
Rocker Lug, FNHxGHT Male, 1 Inx3/4 In
Mfr # 369-1020754
Zoro # G3287821
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NH x GHT
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 3/4 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1020754
- Zoro # G3287821
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NH x GHT |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Aluminum |
Hose Fitting A Connection Type | NH |
Finish/Coating | Hard Coated |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | GHT |
Fitting Shape | Straight |
Hose Fitting A Gender | Female |
Adapter Material | Aluminum |
Thread Type | NH x GHT |
Shape | Straight |
Description
Fire Hose Adapter, Fitting Connection Type NH x GHT, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 in x 3/4 in, Tightening Method Rocker Lug, Compatible Pipe Size 3/4 in, 1 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Connection Type GHT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Thread Type NH x GHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- MOON AMERICAN Rocker Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521024)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx3 In (363-2523061)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 In (369-1521561)
- MOON AMERICAN Rocker Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In (363-25220621)
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 Inx2 In (357-2522061)
- DIXON Air King 4 Lug FNPT End, 1-1/2" (AM23)
- Moon American Fire Protection