Shop All Hydrant Adapters
Moon American
Rocker Lug Cap with Chain, FNH, 2-1/2 In
Mfr # 662-25221
Zoro # G1826745
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Material Brass
- Compatible Pipe Size 2 1/2 in
- Hose Fitting Gender Female
- Includes Chain Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 662-25221
- Zoro # G1826745
- Country of Origin Taiwan, Province of China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in |
Thread Size | 2 1/2 |
Details
Item | Hydrant Cap |
Tightening Method | Rocker Lug |
Material | Brass |
Hose Fitting Gender | Female |
Includes Chain | Yes |
Includes | Chain, Gasket |
Breakable | No |
Thread Type | NH |
Color | Gold |
Finish/Coating | Cast |
Description
Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Rocker Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Cast, Includes Chain, Gasket, Thread Size 2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-730)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- MOLDEX N95 Disposable Respirator w/ Valve, S, White, PK10 (2701N95)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- MOON AMERICAN Storz Cap, Storz, 3 In (685-30Z)
- MOON AMERICAN Fire Hose Adapter, FNST x FNPT, Brass (364-25225621)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1 In (358-1061021)
- DIXON Domestic Brass Pin Lug Cap NST, 2-1/2" (FC250F-D)
- Moon American Hydrant Adapters