Shop All Hydrant Adapters
Moon American
Rocker Lug Cap with Chain, FNH, 1-1/2 In
Mfr # 664-152
Zoro # G3397947
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Material Plastic
- Compatible Pipe Size 1 1/2 in
- Thread Size 1 1/2
- Includes Chain Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 664-152
- Zoro # G3397947
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Thread Size | 1 1/2 |
Details
Item | Hydrant Cap |
Tightening Method | Rocker Lug |
Material | Plastic |
Includes Chain | Yes |
Color | Red |
Thread Type | NH |
Hose Fitting Gender | Female |
Breakable | No |
Includes | Chain, Gasket |
Description
Hydrant Cap, Compatible Pipe Size 1 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Rocker Lug, Material Plastic, Breakable No, Color Red, Includes Chain, Gasket, Thread Size 1 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- LYLE No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-1P-24HA (R3-1P-24HA)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 Inx1 In (369-1521061)
- MOON AMERICAN Fire Hydrant Pin Lug with Chain, 1-1/2 In (662-1521)
- MOON AMERICAN Storz Cap, Storz, 3 In (685-30Z)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 3 Inx2-1/2 In (369-3062524)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 Inx1-1/2 In (358-2561521)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- MOON AMERICAN Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT (428-1520754)
- Moon American Hydrant Adapters