Shop All Hydrant Adapters
Moon American
Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In
Mfr # 662-2511
Zoro # G1776223
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Material Brass
- Compatible Pipe Size 2 1/2 in
- Thread Size 2 1/2
- Includes Chain Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 662-2511
- Zoro # G1776223
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in |
Thread Size | 2 1/2 |
Details
Item | Hydrant Cap |
Tightening Method | Pin Lug |
Material | Brass |
Includes Chain | Yes |
Breakable | No |
Color | Gold |
Thread Type | NPSH |
Hose Fitting Gender | Female |
Includes | Chain, Gasket |
Finish/Coating | Cast |
Description
Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NPSH, Tightening Method Pin Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Cast, Includes Chain, Gasket, Thread Size 2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- NMC Danger Overhead Power Lines Sign - Bilingual, ESD468AB (ESD468AB)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, No Camera No Video No Cell Phone, Landscape (OS-SN-D-1824-L-11580)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 2-1/2 In (379-2512524)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (663-152)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In (369-2011521)
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (662-1511)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2 Inx1-1/2 In (358-2061521)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 1 Inx1 In (357-1061021)
- Moon American Hydrant Adapters