Shop All Hydrant Adapters
Moon American
Rocker Lug Cap, FNH, 4-1/2 to 12In
Mfr # 662-4521
Zoro # G1050551
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Material Brass
- Includes Chain Yes
- Color Gold
- Breakable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 662-4521
- Zoro # G1050551
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Thread Size | 4 1/2 |
Compatible Pipe Size | 4 1/2 in |
Details
Item | Hydrant Cap |
Tightening Method | Pin Lug |
Material | Brass |
Includes Chain | Yes |
Color | Gold |
Breakable | No |
Hose Fitting Gender | Female |
Thread Type | NH |
Includes | Chain, Gasket |
Finish/Coating | Cast |
Description
Hydrant Cap, Compatible Pipe Size 4 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Pin Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Cast, Includes Chain, Gasket, Thread Size 4 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, S (MTTVL)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10102183)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL5)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 In (369-2522561)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (661-1521)
- MOON AMERICAN Cap, FNH, 4-1/2 In (665-45245)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx2-1/2 In (358-3062521)
- MOON AMERICAN Fire Hose Adapter, MNPTxNPSH Male, 2-1/2in (358-2562511)
- MOON AMERICAN Storz Cap, Storz, 5 In (685-50Z)
- Moon American Hydrant Adapters