Shop All Fire Hose Accessories
Moon American
Pin Rack Assembly, Plastic Nozzle, 50 Ft
Mfr # 142-0505
Zoro # G2590061
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Fire Hose Type Single Jacket
- Includes Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
- Hose Capacity 50 ft
- Standards FM, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 142-0505
- Zoro # G2590061
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Unit Width | 5" |
Height | 22 in |
Overall Height | 28 in |
Overall Width | 4 in |
Length | 50 ft |
Overall Length | 20 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Inside Diameter | 1 1/2 in |
Description
Fire Hose Pin Rack Assembly, Hose Capacity 50 ft, Includes Fire Hose Yes, Overall Height 28 in, Overall Length 20 in, Overall Width 4 in, Burst Pressure 500 psi, Coupling Lug Style Pin/Rocker, Fire Hose Type Single Jacket, For Media Type Air, Water, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material Polyester, Hose Fitting A Material Brass, Hose Fitting A Size 1 1/2 in, Hose Fitting A Type FNST, Hose Fitting B Material Brass, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- MOON AMERICAN Standard Hose Reel, 200 Ft x 1.5 In (1431-5)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. - For 517-151 Swivel (813-153)
- MOON AMERICAN Dry Hydrant Straight Adapter, 6 In Male (292-606025)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 2-1/2In (1420-2)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- Moon American Fire Hose Accessories