Shop All Fire Hose Accessories
Moon American
Pin Rack, 1-1/2 In, 100 Ft
Mfr # 142-15
Zoro # G2271552
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Dia. 1 1/2 in
- Material Steel
- Includes Hole for mounting on 1-1/2 in Rack Nipple
- Hose Capacity 100 ft (1 1/2 in I.D.)
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 142-15
- Zoro # G2271552
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 1 1/2 in |
Hose Length | 100 ft |
Height | 1 1/2 in |
Width | 4 in |
Length | 17 in |
Overall Width | 4 in |
Overall Dimensions | 17 in L x 4 in W x 1 1/2 in H |
For Hose Diameter | 1 1/2 in |
Details
Item | Fire Hose Pin Rack |
Material | Steel |
Includes | Hole for mounting on 1-1/2 in Rack Nipple |
Hose Capacity | 100 ft (1 1/2 in I.D.) |
Standards | FM, New York City Board of Standards and Appeals, UL |
Finish | Red Enamel |
Color | Red |
Hose Reel Primary Application | Fire Hoses |
Finish/Coating | Powder Coated |
Includes Fire Hose | No |
Storage Device Material | Steel |
Description
Fire Hose Pin Rack, Hose Capacity 100 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 1 1/2 in, Overall Length 17 in, Overall Width 4 in, Finish/Coating Powder Coated, For Hose Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- MOON AMERICAN Fire Hose Hose Cap - 1-1/2 In. NH - Brass (662-1521)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 50 Ft (142-0505)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. (813-15)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 1.5 In (1430-3)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 1-1/2 In. NH Female X 1 In. NPSH Male - Brass (369-1521011)
- GROVES Fire Hose Rack, Steel, 1300 ft. (HC-64-2T)
- Moon American Fire Hose Accessories