Shop All Hydrant Adapters
Moon American
Pin Lug Swivel, FNPSHxMNPT, 1-1/2 In
Mfr # 363-1511561
Zoro # G1240181
original price:
$55.85
39% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPSH X NPT
- Fitting Movement Swivel
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 363-1511561
- Zoro # G1240181
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPSH X NPT |
Fitting Movement | Swivel |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Connection Type | NPSH |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Female |
Fitting Shape | Straight |
Thread Type | NPSH X NPT |
Shape | Straight |
Adapter Material | Brass |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NPSH X NPT, Fitting Gender Female x Male, Fitting Material Brass, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPSH X NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Leather Palm L, PK12 (1230)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- DUNLOP Size 5 Men's Plain Rubber Boot, Blue (8908500)
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- MOON AMERICAN Storz Cap, Storz, 5 In (685-50Z)
- MOON AMERICAN Rocker Lug Swivel, FNPSHxFNPSH, 1 Inx1 In (379-1011014)
- MOON AMERICAN Fire Hose Adapter, FNPT x NST Male, Brass (369-1561521)
- MOON AMERICAN Rocker Lug, NHxMNPT, 1-1/2 In (378-1561524)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 2-1/2 In (379-2512524)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- Moon American Hydrant Adapters