Shop All Hydrant Adapters
Moon American
Pin Lug, FNPSHxMNH, 1-1/2 In
Mfr # 369-1511521
Zoro # G0344802
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPSH x NH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1511521
- Zoro # G0344802
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPSH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Gender | Female |
Fitting Shape | Straight |
Hose Fitting A Connection Type | NPSH |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NH |
Thread Type | NPSH x NH |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPSH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE RINGS Glove Rings(R), Ribbed, White Color, PR (OMS GR-WH)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- MOON AMERICAN Rocker Lug, FNHxMNH, 1-1/2 Inx2-1/2 In (367-1522524)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (663-252)
- MOON AMERICAN Pin Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521021)
- MOON AMERICAN Fire Hose Adapter, FNPT x NST Male, Brass (369-1561521)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 In (357-2522561)
- MOON AMERICAN Hex Nipple, FNPSHxMNH, 1-1/2 In (357-1511521)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- Moon American Hydrant Adapters