Shop All Hydrant Adapters
Moon American
Pin Lug, FNHxMNPT, 1-1/2 Inx1 In
Mfr # 369-1521061
Zoro # G2774466
original price:
$14.94
7% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPT x NH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 1 in, 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1521061
- Zoro # G2774466
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 in, 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 in |
Hose Fitting B Size | 1 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Fitting Shape | Straight |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | NH |
Thread Type | NH X NPT |
Adapter Material | Brass |
Shape | Straight |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 in, Tightening Method Pin Lug, Compatible Pipe Size 1 in, 1 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type NH X NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D726)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (19L485)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream (MII6CUR9225)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- MOON AMERICAN Pin Lug Swivel, FNHxFNH, 1-1/2 In (379-1521521)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-25221)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 In (358-2562521)
- Moon American Fire Protection