Shop All Hydrant Adapters
Moon American
Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In
Mfr # 369-1521011
Zoro # G1886254
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NH X NPSH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1521011
- Zoro # G1886254
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 in, 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 in |
Fitting Size | 1 1/2 in x 1 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NH X NPSH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPSH |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | NH |
Fitting Shape | Straight |
Thread Type | NH X NPSH |
Adapter Material | Brass |
Shape | Straight |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NH X NPSH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 in, Tightening Method Pin Lug, Compatible Pipe Size 1 in, 1 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type NH X NPSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 4 INCH DIA. X 6 INCH DEEP FME (CBFR4OR)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- MOON AMERICAN Fire Hose Adapter, NHxNPSH Male, Brass (369-1521511)
- MOON AMERICAN Pin Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521021)
- MOON AMERICAN Rocker Lug, FNHxMNH, 1-1/2 Inx2-1/2 In (367-1522524)
- MOON AMERICAN Hex Nipple, FNHxMNH, 2-1/2 Inx1-1/2 In (357-2521521)
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1 Inx3/4 In (369-1020754)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 In (363-2522561)
- Moon American Hydrant Adapters