Shop All Hydrant Adapters
Moon American
Pin Lug, FNHxMNH, 4 Inx2-1/2 In
Mfr # 369-4022521
Zoro # G0412903
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NH x NH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 369-4022521
- Zoro # G0412903
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in, 4 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 2 1/2 in |
Fitting Size | 4 in x 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Female |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NH |
Hose Fitting A Connection Type | NH |
Shape | Straight |
Thread Type | NH x NH |
Adapter Material | Brass |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 4 in x 2 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 1/2 in, 4 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 4 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Thread Type NH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (541-L)
- RUGGED RIDGE JERRY CAN, RED, 20L, METAL (17722.31)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity (B417T)
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In (356-1522061)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2-1/2 In (357-2562521)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- MOON AMERICAN Fire Hose Adapter, FNSTxMNPT, 2-1/2inx3in (367-2523061)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (664-252)
- Moon American Fire Protection