Shop All Hydrant Adapters
Moon American
Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In
Mfr # 369-4522521
Zoro # G1894733
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NH x NH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 2 1/2 in, 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-4522521
- Zoro # G1894733
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in, 4 1/2 in |
Hose Fitting A Size | 4 1/2 in |
Fitting Size | 4 1/2 in x 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Gender | Female |
Fitting Shape | Straight |
Hose Fitting A Connection Type | NH |
Hose Fitting B Connection Type | NH |
Hose Fitting B Gender | Male |
Shape | Straight |
Thread Type | NH x NH |
Adapter Material | Brass |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 4 1/2 in x 2 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 1/2 in, 4 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 4 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Thread Type NH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Insulated Mariner Boot (VW37-12)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-H (03-550-H)
- KAPPLER ProVent Knee-High Shoe/Boot Cover, White, One Size, 50PK (PVN023GW0S)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 1-1/2 In (358-1561521)
- MOON AMERICAN Rocker Lug, FNHxMNPT, 4-1/2 Inx4 In (369-4524064)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- MOON AMERICAN Storz, FNPTxStorz, 6 Inx6 In (7115-60660Z)
- MOON AMERICAN Storz, FNPTxStorz, 4 Inx5 In (7115-40650Z)
- APACHE Female Aluminum Pin Lug, 2" (43076000)
- Moon American Fire Protection