Shop All Fire Hose Nozzles
Moon American
Nozzle With Shut Off, 1 In, Rigid, Aluminum
Mfr # 541-1014
Zoro # G5077676
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Body Material Aluminum
- Inlet Size 1 in
- Waterway Diameter 1 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 541-1014
- Zoro # G5077676
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NPSH |
Body Material | Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 25 gpm |
Nozzle Type | Constant Pressure |
Waterway | 1 in |
Standards | NSN 4210-01-165-6603 |
Base Type | Rigid |
Spray Pattern | Fog |
Grip Type | No Grip |
Finish | Aluminum |
Flow Rate | 10-25 gpm |
Product Type | Nozzle with Shut Off |
Nozzle Option | Constant Pressure (Automatic) |
Handle Type | Standard |
Maximum Pressure | 600 psi |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type No Grip, Inlet Size 1 in, Maximum Flow Rate 25 gpm, Maximum Pressure 600 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle with Shut Off, Spray Pattern Fog, Thread Type NPSH, Waterway Diameter 1 in, Finish Aluminum, Standards NSN 4210-01-165-6603
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- NOTRAX 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6ENL3)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- NMC Full Cylinders, N26R (N26R)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0751)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Black (512P-1524)
- MOON AMERICAN Adjustable Nozzle, 1 In, Black, Ridgid, Alum (512P-10204)
- MOON AMERICAN Nozzle Gasket, 3 In., EPDM (813-30)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- Moon American Fire Protection