Shop All Fire Hose Nozzles
Moon American
Nozzle Gasket, 1-1/2 In., EPDM
Mfr # 813-154
Zoro # G3473224
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Rubber
- Color Black
- For Use With 4RK34
- Size/Description 1-1/2 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 813-154
- Zoro # G3473224
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Size/Description | 1-1/2 in |
Outside Diameter | 1 15/16 in |
Inside Diameter | 1 5/16 in |
Details
Material | Synthetic Rubber |
Item | Nozzle Gasket |
Color | Black |
For Use With | 4RK34 |
Thickness | 1/8 in |
Accessory Type | Nozzle Gasket |
Resistance Properties | Adhesive Resistant, Oil Resistant |
For Fitting Type | Nozzle |
Description
Nozzle Gasket, For Fitting Type Nozzle, Inside Diameter 1 5/16 in, Outside Diameter 1 15/16 in, Thickness 1/8 in, Color Black, Material Synthetic Rubber, Resistance Properties Adhesive Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, S (34-800/S)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-153)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (529-2522)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- DIXON Brass Plain Hose, Nozzle NST, 1-1/2" (BN15F)
- Moon American Fire Hose Nozzles