Shop All Fire Hose Nozzles
Moon American
Nozzle Gasket, 1-1/2 In., EPDM
Mfr # 813-153
Zoro # G3234235
original price:
$1.25
8% off
new price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Rubber
- For Use With 4RK33
- Size/Description 1-1/2 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 813-153
- Zoro # G3234235
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Size/Description | 1-1/2 in |
Outside Diameter | 1 7/8 in |
Inside Diameter | 1 5/16 in |
Details
Item | Nozzle Gasket |
Color | Black |
Material | Synthetic Rubber |
For Use With | 4RK33 |
Thickness | 1/8 in |
Accessory Type | Nozzle Gasket |
For Fitting Type | Nozzle |
Resistance Properties | Adhesive Resistant, Oil Resistant |
Description
Nozzle Gasket, For Fitting Type Nozzle, Inside Diameter 1 5/16 in, Outside Diameter 1 7/8 in, Thickness 1/8 in, Color Black, Material Synthetic Rubber, Resistance Properties Adhesive Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® NIOSH0003 NIOSH Pocket Guide to Chemical Hazards, Spiral Bound (NIOSH0003)
- HEXARMOR Knit Gloves, Blue, 2XL, PR (3033-XXL (11))
- MOLDEX Moldex Smart Cartridges, 1 Pair (8600)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 200-Foot (58002)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- MOON AMERICAN Nozzle Gasket, 2-1/2 In., EPDM (813-25)
- MOON AMERICAN Plastic Nozzle W/Tips, 1-1/2 In, Plastic (99-15125375)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (529-2522)
- BON TOOL Fireman's Nozzle (34-200)
- Moon American Fire Hose Nozzles