Shop All Fire Hose Nozzles
Moon American
Moon American, Fire Hose Fog Nozzle, 517-102, 1" NH, Lexan
Mfr # 517-102
Zoro # G205129817
product price: $54.75
/ea
$54.75
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
- Brand Moon American
- MFR # 517-102
- Zoro # G205129817
- Country of Origin United States
- Category Fire Hose Nozzles
Description
Moon american, fire hose fog nozzle, 517-102, 1" nh, lexan nozzle has complete shut off fog and straight stream. Used with fire hose rack units that are exposed and subject to pilferage. Ulc approved. Available 3/4", 1", 1-1/2" and 2-1/2". 1-1/2" version also available in fog pattern only for use with electrical fires. features: constant gallonage output across all patterns from straight stream to variable and wide spray constant gallonage output and effective reach at pressures as low as 25 psi exceeds standard drop test without fracture for use up to 100 psi, but hydrostatically tested to 1000psi premium polycarbonate material and bumper design used to resist damage from impact
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
- PORTWEST Classic Rain Jacket, L (US440)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5080DT)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2 In. (572-2011)
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- MOON AMERICAN Spray Nozzle, 3/4 In., Black (517-075)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- MOON AMERICAN Nozzle Gasket, 1-3/4 In., EPDM (813-17)
- DIXON Constant Flow Poly Fog Nozzle NPSH, 2" (CFB200S)
- Moon American Fire Protection