Shop All Fire Hose Nozzles
Moon American
Industrial Fog Nozzle, 3/4 In., Black
Mfr # 516-0754
Zoro # G2315013
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type GHT
- Body Material Aluminum
- Inlet Size 3/4 in
- Waterway Diameter 3/4 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 516-0754
- Zoro # G2315013
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 3/4 in |
Waterway Diameter | 3/4 in |
Details
Item | Fire Hose Nozzle |
Thread Type | GHT |
Body Material | Aluminum |
Activation Method | Twist |
Maximum Flow Rate | 24 gpm |
Bumper Color | Black |
Nozzle Type | Constant Pressure |
For Use With | Water |
Spray Pattern | Solid Stream |
Finish | Aluminum |
Flow Rate | 10 to 24 gpm |
Grip Type | Standard |
Base Type | Rigid |
Product Type | Fog Nozzle |
Nozzle Option | Constant Pressure (Automatic) |
Maximum Pressure | 100 psi |
Handle Type | Standard |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Standard, Inlet Size 3/4 in, Maximum Flow Rate 24 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type GHT, Waterway Diameter 3/4 in, Bumper Color Black, Finish Aluminum, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPONTEX GLOVE BLUETTES NEO M (18005)
- TILLMAN Double Palm Gloves, PR (1515B)
- TINGLEY RUBBER Xl 10" Rubber Work Boot (1400XL)
- C.H. HANSON 5/16Heavy Duty Combo Set (21629)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- MOON AMERICAN Nozzle Gasket, 1-3/4 In., EPDM (813-17)
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1524)
- MOON AMERICAN Fire Hose Plain Hose Nozzle - 1-1/2 In. NPSH - Brass (572-1511)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- ABBOTT RUBBER ABBOTT RUBBER JAHN-150 Nozzle, 1-1/2 in NPT, Thermoplastic Rubber (JAHN-150)
- Moon American Fire Protection