Shop All Fire Hose Nozzles
Moon American
Industrial Fog Nozzle, 2 In., Black
Mfr # 520-2011
Zoro # G1276685
original price:
$129.19
18% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Body Material Brass
- Inlet Size 2 in
- Waterway Diameter 2 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 520-2011
- Zoro # G1276685
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 2 in |
Waterway Diameter | 2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NPSH |
Body Material | Brass |
Activation Method | Twist |
Maximum Flow Rate | 108 gpm |
Bumper Color | Black |
Nozzle Type | Constant Pressure |
Spray Pattern | Solid Stream |
Flow Rate | 108 gpm |
Finish | Brass |
Grip Type | Standard |
For Use With | Water |
Base Type | Rigid |
Product Type | Industrial Fog Nozzle |
Nozzle Option | Constant Pressure (Automatic) |
Maximum Pressure | 100 psi |
Handle Type | Standard |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Brass, Grip Type Standard, Inlet Size 2 in, Maximum Flow Rate 108 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Industrial Fog Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 2 in, Bumper Color Black, Finish Brass, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XL, PR (SKC4PU-05-XL)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, S, PR (48UR52)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- MOON AMERICAN Break Apart Nozzle, 1-1/2 In, Rigid, Alum. (506P-1524)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-151)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (529-2522)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Black (512P-10214)
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- Moon American Fire Hose Nozzles