Shop All Hydrant Adapters
Moon American
Hex Nipple, MNPTxMNH, 3 Inx3 In
Mfr # 358-3063021
Zoro # G2143057
original price:
$55.09
5% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 358-3063021
- Zoro # G2143057
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Connection Type | NPT |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NH |
Fitting Shape | Straight |
Hose Fitting A Gender | Male |
Adapter Material | Brass |
Thread Type | NPT x NH |
Shape | Straight |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Male x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 3 in x 3 in, Tightening Method Hex, Compatible Pipe Size 3 in, Finish/Coating Cast, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 3 in, Thread Type NPT x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- INCOM Aisle Marking Tape, 2"x108ft, Black (PST215)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 Inx1 In (369-1521061)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 Inx2-1/2 In (358-1522521)
- MOON AMERICAN Rocker Lug, FNHxMNPT, 4-1/2 Inx4 In (369-4524064)
- MOON AMERICAN Rocker Lug, FNHxMNH, 2-1/2 Inx1-1/2 In (369-2521524)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 1-1/2 In (369-1511521)
- Moon American Hydrant Adapters