Shop All Hydrant Adapters
Moon American
Hex Nipple, MNPTxMNH, 2-1/2 Inx1-1/2 In
Mfr # 358-2561521
Zoro # G1602562
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 358-2561521
- Zoro # G1602562
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in, 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Connection Type | NPT |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NH |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Adapter Material | Brass |
Thread Type | NPT x NH |
Shape | Straight |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Male x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 1 1/2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, 2 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPT x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Emergency Eyewash Station Stand, Black (32-001065-0000)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 In (369-1521514)
- MOON AMERICAN Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In (369-4522521)
- MOON AMERICAN Pin Lug, FNHxMNH, 3 Inx1-1/2 In (369-3021521)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- Moon American Fire Protection