Shop All Hydrant Adapters
Moon American
Hex Nipple, MNHxMNH, 1-1/2 In
Mfr # 358-1521521
Zoro # G0834951
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NH x NH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 358-1521521
- Zoro # G0834951
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Connection Type | NH |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NH |
Shape | Straight |
Thread Type | NH x NH |
Adapter Material | Brass |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Male x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wheels Must Be Chocked Sign, C70AB (C70AB)
- BRADLEY Deck-Mount Drench Hose Single Head (S19-460)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- WYK Spill Kit, Blood, Body Fluids/Opim Deluxe (8626)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 2 1/2 Inx2 In (358-2062521)
- MOON AMERICAN Fire Hose Adapter, GHxMNPT, 3/4in x 1in (356-0751061)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- MOON AMERICAN Hex Nipple, FNPSHxMNPT, 1-1/2 In (357-1511561)
- MOON AMERICAN Rocker Lug, NHxMNH, 1-1/2 In (378-1521524)
- Moon American Hydrant Adapters