Shop All Hydrant Adapters
Moon American
Hex Nipple, FNPTxMNH, 2 Inx1-1/2 In
Mfr # 357-2061521
Zoro # G3049776
original price:
$34.64
20% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 1 1/2 in, 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 357-2061521
- Zoro # G3049776
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in, 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | NH |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Hose Fitting A Connection Type | NPT |
Thread Type | NPT X NH |
Shape | Straight |
Adapter Material | Brass |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 1 1/2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, 2 in, Finish/Coating Cast, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPT X NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Chemtex Level C Jacket with Hood XX-Large (WPL136-XXL)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 10W (GB00267)
- BRADY Blk Tag, 2 x 2 In, Brs, Sq, 3/16 In, PK25 (23213)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (661-2521)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 In (358-2562521)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 1 Inx1 In (357-1061021)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (663-152)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx1 In (369-2521061)
- Moon American Fire Protection