Shop All Hydrant Adapters
Moon American
Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In
Mfr # 356-2523061
Zoro # G2613055
original price:
$50.50
5% off
new price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NH X NPT
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 356-2523061
- Zoro # G2613055
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in, 3 in |
Hose Fitting A Size | 2 1/2 in |
Fitting Size | 2 1/2 in x 3 in |
Hose Fitting B Size | 3 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NH X NPT |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass |
Hose Fitting A Connection Type | NH |
Fitting Shape | Straight |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Female |
Adapter Material | Brass |
Shape | Straight |
Thread Type | NH X NPT |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NH X NPT, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 3 in, Tightening Method Hex, Compatible Pipe Size 2 1/2 in, 3 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3 in, Thread Type NH X NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Glasses Sfty Brown Glaregone (10105404)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole M, PR (IA7040-MD)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- ZING Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red (7299R-UN)
- MOON AMERICAN Rocker Lug, NHxMNH, 1-1/2 In (378-1521524)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 Inx2-1/2 In (358-1522521)
- MOON AMERICAN Cap, FNH, 2-1/2 In (665-25245)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (663-152)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (664-152)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1-1/2 In (358-1561511)
- DIXON Hex Nipple, MNPTxMNPSH, 2-1/2 In (DMH2525)
- Moon American Fire Protection