Shop All Fire Hose Nozzles
Moon American
Heavy Duty Industrial Fog Nozzle - 1-1/2 In. NPSH - Brass
Mfr # 520-1511
Zoro # G205260664
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 520-1511
- Zoro # G205260664
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Description
Moon american, heavy duty industrial fog nozzle, 520-1511, 1-1/2" npsh, brass heavy duty, low cost, brass fog nozzle, especially recommended for those locations where frequent service demands quality. Water flow can be quickly changed from, straight-to fog-to-shut-off with a flick of the wrist. Large rubber bumper protects the outer perimeter of nozzle tip and also provides a firm gripping surface. Specially designed to give uniform flow in all positions. Available in sizes, 1", 1-1/2" and 2-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Mechanics Gloves, L, Black/Tan, Nomex(R) (12-3270-80-L)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- LABELMASTER This End Up Handle with Care, PK500 (L101)
- MOON AMERICAN Nozzle Gasket, 2 In., EPDM (813-20)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- Moon American Fire Hose Nozzles