Shop All Fire Hose Accessories
Moon American
Heavy Duty Hump Rack, 100 Ft x 2.5 In
Mfr # 1421-2
Zoro # G3345255
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Dia. 2 1/2 in
- Material Steel
- Hose Capacity 100 ft (2 1/2 in I.D.)
- Includes Wall Bracket
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 1421-2
- Zoro # G3345255
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 2 1/2 in |
Hose Length | 100 ft |
Length | 24 in |
Height | 24 in |
Width | 5 1/2 in |
Overall Width | 24 in |
Extended Depth | 26 1/2 in |
Overall Dimensions | 5 1/4 in L x 24 in W x 24 in H |
For Hose Diameter | 2 1/2 in |
Details
Item | Fire Hose Storage Rack |
Material | Steel |
Hose Capacity | 100 ft (2 1/2 in I.D.) |
Includes | Wall Bracket |
Finish | Red Enamel |
Color | Red |
Hose Rack Type | Hose Rack |
Includes Hose | No |
Hose Reel Primary Application | Fire Hoses |
Storage Device Material | Steel |
Fire Hose Capacity | 100 ft |
Includes Fire Hose | No |
Hose Product Type | Wall Mount Fire Hose Rack |
Description
Fire Hose Storage Rack, Hose Capacity 100 ft (2 1/2 in I.D.), Includes Fire Hose No, Overall Height 24 in, Overall Length 5 1/4 in, Overall Width 24 in, Extended Depth 26 1/2 in, For Hose Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Green Scratch-Resistant (4JND8)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- MOON AMERICAN Fire Hose Hose Cap - 1-1/2 In. NH - Brass (662-1521)
- MOON AMERICAN Fire Hose Breakable Cap - 2-1/2 In. - Plastic (670-25)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 2-1/2In (1420-2)
- MOON AMERICAN Fire Hose Reel Cover - 18 In. X 6 In. - Red Vinyl - For 1430-1 Hose Reel (138-3)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- Moon American Fire Hose Accessories