Shop All Fire Hose Accessories
Moon American
Heavy Duty Hose Reel, 100 Ft x 2.5in
Mfr # 1430-4
Zoro # G0388026
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Dia. 2 1/2 in
- Material Steel
- Includes Wall Mounting Bracket
- Hose Capacity 150 ft (1 1/2 in I.D.)
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 1430-4
- Zoro # G0388026
- Country of Origin Canada
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 2 1/2 in |
Hose Length | 100 ft |
Height | 29 in |
Length | 25 in |
Width | 10 in |
Overall Width | 10 in |
Overall Dimensions | 25 in L x 10 in W x 29 in H |
Mount Hole Diameter | 3/8 in |
Mounting Hole Center to Center Width | 3 3/8 in |
Reel Width | 8 1/2 in |
Mount Base Width | 7 in |
Mount Base Height | 5 1/4 in |
Reel Diameter | 24 in |
Mounting Hole Center to Center Height | 3 1/2 in |
For Hose Diameter | 2 1/2 in |
Description
Fire Hose Reel, Hose Capacity 150 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 29 in, Overall Length 25 in, Overall Width 10 in, Base Motion Type Stationary, Compatible Hose Type Single Jacket Fire Hose, Enclosed No, Fasteners Included No, For Hose Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (DAGR-PZHI)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SCB2810S)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, L (UB315)
- ANSELL Chemical Resistant Gloves, Size 9, PR (58-201)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 2-1/2 NH Female X 1-1/2 NPT Male- Brass (363-2521561)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (369-2521561)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- Moon American Fire Hose Accessories