Shop All Hydrant Adapters
Moon American
Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT
Mfr # 428-2520754
Zoro # G5085787
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Aluminum/Nickel Brass
- Standards None
- Inlet Type Female NH
- Handle Material Aluminum
- Outlet Type Male GHT x Male GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 428-2520754
- Zoro # G5085787
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Overall Length | 3 in |
Details
Item | Hazmat Adapter |
Fitting Material | Aluminum/Nickel Brass |
Standards | None |
Inlet Type | Female NH |
Handle Material | Aluminum |
Outlet Type | Male GHT x Male GHT |
Handle Type | Lever |
Application | Divides Single Flow to Double Flow |
Ball Material | Plastic |
Max. Pressure | 250 psi |
Product Type | Hazmat Adapter |
Operating Temperature Range | -20 Degrees to 200 Degrees F |
Adapter Material | Aluminum |
Seal Material | EPDM |
Finish | Red Paint |
Inlet Fitting Type | Female NH |
Description
Hazmat Adapter, Application Divides Single Flow to Double Flow, Ball Material Plastic, Body Material Aluminum/Nickel Brass, Body Style Wye, Finish Red Paint, Handle Material Aluminum, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 3/4 in x 3/4 in, Outlet Type Male GHT x Male GHT, Overall Length 3 in, Product Type Hazmat Adapter, Seal Material EPDM, Seat Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Lined Jersey Cotton Gloves, Large, Brown, PK12pairs (GLV1024L)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152485)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- MOON AMERICAN Storz Cap, Storz, 3 In (685-30Z)
- MOON AMERICAN Fire Hydrant Pin Lug with Chain, 1-1/2 In (662-1521)
- MOON AMERICAN Cap, FNH, 4-1/2 In (665-45245)
- MOON AMERICAN Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In (369-4522521)
- Moon American Fire Protection