Shop All Hydrant Adapters
Moon American
Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT
Mfr # 428-1520754
Zoro # G5077116
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Aluminum/Nickel Brass
- Outlet Type Male GHT x Male GHT
- Max. Pressure 250 psi
- Standards None
- Inlet Type Female NH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 428-1520754
- Zoro # G5077116
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Overall Length | 5 in |
Details
Item | Hazmat Adapter |
Fitting Material | Aluminum/Nickel Brass |
Outlet Type | Male GHT x Male GHT |
Max. Pressure | 250 psi |
Standards | None |
Inlet Type | Female NH |
Application | Divides Single Flow to Double Flow |
Ball Material | Plastic |
Handle Material | Aluminum |
Handle Type | Lever |
Product Type | Hazmat Adapter |
Operating Temperature Range | -20 Degrees to 200 Degrees F |
Adapter Material | Aluminum |
Finish | Red Paint |
Seal Material | EPDM |
Inlet Fitting Type | Female NH |
Description
Hazmat Adapter, Application Divides Single Flow to Double Flow, Ball Material Plastic, Body Material Aluminum/Nickel Brass, Body Style Wye, Finish Red Paint, Handle Material Aluminum, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 1 1/2 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 3/4 in x 3/4 in, Outlet Type Male GHT x Male GHT, Overall Length 5 in, Product Type Hazmat Adapter, Seal Material EPDM, Seat Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (125-XXL)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 1-1/2 In (379-1511524)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- MOON AMERICAN Pin Lug, FNHxMNH, 3 Inx2-1/2 In (369-3022521)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 In (357-2522561)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (663-252)
- MOON AMERICAN Storz Cap, Storz, 5 In (685-50Z)
- Moon American Hydrant Adapters