Shop All Gate Valves
Moon American
Gate Valve, Female NH, Aluminum, Non Rising
Mfr # 734-2524
Zoro # G5056125
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Female NH
- Body Material Aluminum
- Max. Pressure 175 psi
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 734-2524
- Zoro # G5056125
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Inlet to Outlet Length | 5 in |
Pipe Size - Valves | 2 1/2" |
Details
Connection Type | Female NH |
Body Material | Aluminum |
Max. Pressure | 175 psi |
Item | Hose Gate Valve |
Handle Material | Aluminum |
Max. Temp. | 70 Degrees F |
Connection | Female NH |
Stem Type | Non Rising |
Stem Material | Aluminum |
Top of Handle to Inlet Center | 12 in |
Body Material - Valves | Aluminum |
Description
Hose Gate Valve, Pipe Size 2 1/2 in, Connection Female NH, Body Material Aluminum, Top of Handle to Inlet Center 12 in, Inlet to Outlet Length 5 in, Max. Pressure 175 psi, Max. Temp. 70 Degrees F, Stem Type Non Rising, Stem Material Aluminum, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22-1/2 Deg Elbow, 4 In Hub (1WJF7)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1509 3/4)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 4-1/2" O.D., 9 3/4 in H (155101-75)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- MOON AMERICAN AngleValve, 2.5 In FNPT, Brass, Rising Stem (171-2561)
- MOON AMERICAN Angle Valve, 2.5 In FNPTxMNH, Brass, Rising (170-2521)
- MOON AMERICAN Angle Valve, 1.5 In FNPTxMNH, Brass, Rising (170-1521)
- MOON AMERICAN Hose Gate Valve, 2.5in MxF NST, Brass (734-2521)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- Moon American Valves