Shop All Fire Hoses
Moon American
Forestry Hose, Single Jacket, 100 ft. L
Mfr # 1125-1031007
Zoro # G2765808
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-3/8 in x 1-3/8 in
- Hose Color Yellow
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 1125-1031007
- Zoro # G2765808
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/8 in x 1-3/8 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-3/8" |
Length | 100 ft. |
Hose Fitting B Size | 1 3/8 in |
Hose Fitting A Size | 1 3/8 in |
Hose Outside Diameter | 1.187 in |
Description
Wildland Fire Hose, Coupling Lug Style Pin, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards Forestry Specification 1500-187, NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- HY-KO 3In Reflective Number 6, 10PK (B00447)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- MOON AMERICAN Double Jacket Fire Hose - 1-1/2 In. X 50 Ft - Aluminum Couplings (1121-1560504)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- JAFLINE Fire Hose, 50 ft L, Blue, 2" dia, Rocker Lug (G51H2LNB50N)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50Q)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- Moon American Fire Protection