Shop All Fire Hose Nozzles
Moon American
Fire Hose Nozzle, 2-1/2 In., Polycarbonate
Mfr # 517-252
Zoro # G3318515
original price:
$121.90
8% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Polycarbonate
- Inlet Size 2 1/2 in
- Waterway Diameter 2 1/2 in
- Activation Method Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 517-252
- Zoro # G3318515
- Country of Origin Canada
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 2 1/2 in |
Waterway Diameter | 2 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Polycarbonate |
Activation Method | Twist |
Maximum Flow Rate | 150 gpm |
Bumper Color | Black |
Nozzle Type | Constant Pressure |
Finish | Polycarbonate |
Flow Rate | 150 gpm |
For Use With | Fire Hose |
Standards | ULC |
Spray Pattern | Solid Stream |
Grip Type | Standard |
Base Type | Rigid |
Product Type | Fog Nozzle |
Nozzle Option | Constant Pressure (Automatic) |
Handle Type | Standard |
Maximum Pressure | 100 psi |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Polycarbonate, Grip Type Standard, Inlet Size 2 1/2 in, Maximum Flow Rate 150 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 2 1/2 in, Bumper Color Black, Finish Polycarbonate, For Use With Fire Hose, Standards ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- 3M Web Scaffold Choker, D-Ring (1201390)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- MOON AMERICAN Nozzle With Shut Off, 1 In, Rigid, Aluminum (541-1014)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- MOON AMERICAN Fire Hose Nozzle, 3/4 In., Black (517-071)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- BULLS-EYE NOZZLE HOSE NOZZLE 3/4"" GHT (810C)
- Moon American Fire Protection