Shop All Fire Hose Nozzles
Moon American
Fire Hose Nozzle, 1 In., Polycarbonate
Mfr # 517-102
Zoro # G2741645
original price:
$26.11
6% off
new price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ULC
- Flow Rate 22 gpm
- Spray Pattern Solid Stream
- Thread Type NH
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 517-102
- Zoro # G2741645
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Standards | ULC |
Flow Rate | 22 gpm |
Spray Pattern | Solid Stream |
Thread Type | NH |
Body Material | Polycarbonate |
For Use With | Fire Hose |
Finish | Polycarbonate |
Grip Type | Standard |
Bumper Color | Black |
Base Type | Rigid |
Product Type | Fog Nozzle |
Nozzle Option | Constant Pressure (Automatic) |
Maximum Flow Rate | 22 gpm |
Maximum Pressure | 100 psi |
Activation Method | Twist |
Handle Type | Standard |
Nozzle Type | Constant Pressure |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Polycarbonate, Grip Type Standard, Inlet Size 1 in, Maximum Flow Rate 22 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Polycarbonate, For Use With Fire Hose, Standards ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Black Plastic Number 2, 10PK (A10292)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- TILLMAN Md Split Cow Drvrs Glv-Cd, PR (1400M)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- MOON AMERICAN Heavy Duty Industrial Fog Nozzle - 2-1/2 In. NH - Brass (520-2521UL)
- MOON AMERICAN Industrial Fog Nozzle, 1 In., Black (516-1014)
- MOON AMERICAN Break Apart Nozzle, 1-1/2 In, Rigid, Alum. (506P-1524)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (529-2522)
- MOON AMERICAN Nozzle Gasket, 1-3/4 In., EPDM (813-17)
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- Moon American Fire Protection