Shop All Fire Hose Nozzles
Moon American
Fire Hose Nozzle, 1-1/2 In., Black
Mfr # 512P-1524
Zoro # G2541987
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Aluminum
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Shutoff Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 512P-1524
- Zoro # G2541987
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Aluminum |
Activation Method | Shutoff Handle |
Maximum Flow Rate | 125 gpm |
Bumper Color | Black |
Nozzle Type | Adjustable Gallonage |
Flow Rate | 30 to 125 gpm |
Finish | Aluminum |
For Use With | Water |
Grip Type | Pistol |
Base Type | Rigid |
Standards | FM Approved |
Spray Pattern | Fog/Straight Stream |
Product Type | Gallonage Nozzle |
Handle Type | Pistol |
Nozzle Option | Adjustable Gallonage |
Maximum Pressure | 100 psi |
Description
Fire Hose Nozzle, Activates By Ball Shutoff, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 125 gpm, Maximum Pressure 100 psi, Nozzle Option Adjustable Gallonage, Product Type Gallonage Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Aluminum, For Use With Water, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV713FO (3XL))
- PROPPER Duty Belt, Reinforced, 36in to 38in, Khaki (F56037525036-38)
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- MOON AMERICAN Adjustable Nozzle, 1 In, Black, Ridgid, Alum (512P-10204)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- MOON AMERICAN Nozzle Gasket, 2-1/2 In., EPDM (813-25)
- DIXON 1 1/2 NPSH x 10 in LONG BR NOZZLE (BN15)
- Moon American Fire Hose Nozzles