Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 32 In.L, 6 In.W, Red
Mfr # 137-2
Zoro # G1806497
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1420-3
- Height 24 in
- Width 6 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 137-2
- Zoro # G1806497
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Height | 24 in |
Width | 6 in |
Length | 32 in |
Overall Width | 6 in |
Overall Height | 25 in |
Overall Length | 30 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 1420-3 |
Color | Red |
Finish | Vinyl Coated |
Accessory Type | Fire Hose Cover |
Hose Product Type | Hose Rack Cover |
For Hose Type | Fire Hose |
Product Type | Hose Rack Cover |
Material Weight | 10 oz |
Carrying Type | No Straps or Handle |
For Rack Type | Hump |
Legend | Fire Hose Keep Clear |
Description
Fire Hose Cover, Overall Height 25 in, Overall Length 30 in, Overall Width 6 in, Product Type Hose Rack Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Rack Type Hump, For Use With 1420-3, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4.00 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White (64-V2000PF/XL)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (24009043)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- MOON AMERICAN Fire Hose Double Male Nipple - 2 In. NPT X 2-1/2 In. NH - Brass (358-2062521)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- Moon American Fire Hose Accessories