Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 29 In.L, 5 In.W, Red
Mfr # 137-1
Zoro # G2040902
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1420-1, 1420-2
- Length 29 in
- Color Red
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 137-1
- Zoro # G2040902
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 29 in |
Width | 5 in |
Height | 20 in |
Overall Height | 21 in |
Overall Length | 30 in |
Overall Width | 4 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 1420-1, 1420-2 |
Color | Red |
Finish | Vinyl Coated |
Accessory Type | Fire Hose Cover |
Material Weight | 10 oz |
Hose Product Type | Hose Rack Cover |
For Hose Type | Fire Hose |
For Rack Type | Hump |
Product Type | Hose Rack Cover |
Carrying Type | No Straps or Handle |
Legend | Fire Hose Keep Clear |
Description
Fire Hose Cover, Overall Height 21 in, Overall Length 30 in, Overall Width 4 in, Product Type Hose Rack Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Rack Type Hump, For Use With 1420-1, 1420-2, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-8425-FT)
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Roof Access Sign, Landscape (OS-NS-A-710-L-18121)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- MOON AMERICAN Fire Hose Hose Cap - 1-1/2 In. NH - Brass (662-1521)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 2-1/2In (1420-2)
- Moon American Fire Hose Accessories