Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 25 In.L, 25 In.W, Red
Mfr # 138-29
Zoro # G1660407
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1430, 1431
- Width 25 in
- Height 7 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 138-29
- Zoro # G1660407
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Width | 25 in |
Height | 7 1/2 in |
Length | 25 in |
Overall Height | 7 1/2 in |
Overall Length | 26 in |
Overall Width | 25 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 1430, 1431 |
Color | Red |
Finish | Vinyl Coated |
Accessory Type | Fire Hose Cover |
For Hose Type | Fire Hose |
Product Type | Hose Reel Cover |
Legend | Fire Hose Keep Clear |
Carrying Type | No Straps or Handle |
Material Weight | 10 oz |
Hose Product Type | Hose Rack Cover |
Description
Fire Hose Cover, Overall Height 7 1/2 in, Overall Length 26 in, Overall Width 25 in, Product Type Hose Reel Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Use With 1430, 1431, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Apron, 22" L, 22" W, Silver Color, Universal (S4-2222A)
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- SITEPRO RS21 Custom-Fit White Safety Eyewear W/ Polarized Smoke Lens (24-RS21WP)
- NMC Caution Battery Charging Station Sign, C386AB (C386AB)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- MOON AMERICAN Dry Hydrant Straight Adapter, 6 In Male (292-606025)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- MOON AMERICAN Fire Hose Short Shank Coupling Set - 1-1/2 In. NPSH - Aluminum (268-15141)
- MOON AMERICAN Fire Hose Combination Spanner Wrench - 1/4 In. - 4 In. - Aluminum (869-4)
- Moon American Fire Hose Accessories