Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 24 In.L, 4 In.W, Red
Mfr # 132-3
Zoro # G2138683
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1421-3
- Width 4 in
- Color Red
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 132-3
- Zoro # G2138683
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Width | 4 in |
Height | 24 in |
Length | 24 in |
Overall Width | 6 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 1421-3 |
Color | Red |
Finish | Vinyl Coated |
Accessory Type | Fire Hose Cover |
For Hose Type | Fire Hose |
Carrying Type | No Straps or Handle |
Material Weight | 10 oz |
For Rack Type | Hump |
Legend | Fire Hose Keep Clear |
Product Type | Hose Rack Cover |
Hose Product Type | Hose Rack Cover |
Description
Fire Hose Cover, Overall Height 24 in, Overall Length 24 in, Overall Width 6 in, Product Type Hose Rack Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Rack Type Hump, For Use With 1421-3, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Orange (X5007V-ANSI)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- TILLMAN 20In Grn Fr Bib (6120)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- MOON AMERICAN Fire Hose Cover, 34 In.L, 4 In.W, Red (132-5)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- MOON AMERICAN Fire Hose Hose Cap - 1-1/2 In. NH - Brass (662-1521)
- Moon American Fire Hose Accessories