Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 18 In.L, 4 In.W, Red
Mfr # 132-1
Zoro # G1772592
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1421-1
- Length 18 in
- Height 24 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 132-1
- Zoro # G1772592
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 18 in |
Height | 24 in |
Width | 4 in |
Overall Width | 3 1/2 in |
Overall Length | 25 in |
Overall Height | 18 1/2 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 1421-1 |
Color | Red |
Finish | Vinyl Coated |
Accessory Type | Fire Hose Cover |
Carrying Type | No Straps or Handle |
Hose Product Type | Hose Rack Cover |
Product Type | Hose Rack Cover |
Legend | Fire Hose Keep Clear |
For Hose Type | Fire Hose |
Material Weight | 10 oz |
For Rack Type | Hump |
Description
Fire Hose Cover, Overall Height 18 1/2 in, Overall Length 25 in, Overall Width 3 1/2 in, Product Type Hose Rack Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Rack Type Hump, For Use With 1421-1, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass House Numbers (90676.003.CD)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-5-6-10)
- ZORO SELECT Tag, Anodized Al, Orange, 2" H x 2" W, PK25 (43752)
- LYLE Alum Danger Electrical Room, 14"x10" (LCU4-0550-NA_14X10)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- MOON AMERICAN Standard Hose Reel, 200 Ft x 2.5 In (1431-6)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 1-1/2 NPSH Female X 1-1/2 NPT Male - Brass (363-1511561)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Brass (BRN151NST)
- ZORO SELECT Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red (20896)
- Moon American Fire Protection