Shop All Hydrant Adapters
Moon American
Fire Hose Adapter, NHxNPSH Male, Brass
Mfr # 369-1521511
Zoro # G6191726
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NH X NPSH
- Fitting Movement Rigid
- Fitting Material Brass
- Hose Fitting A Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 369-1521511
- Zoro # G6191726
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NH X NPSH |
Fitting Movement | Rigid |
Fitting Material | Brass |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | NH |
Hose Fitting B Connection Type | NPSH |
Material | Brass |
Shape | Straight |
Adapter Material | Brass |
Thread Type | NH X NPSH |
Finish/Coating | Cast |
Description
Fire Hose Adapter, Fitting Connection Type NH X NPSH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NH X NPSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Orange/Black (BSB3500HY 2XL)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx 3/4 In (369-2520761)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 In (369-1521561)
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- MOON AMERICAN Pin Lug Swivel, NH SW FemalexMNPT, 1-1/2 In (363-1521561)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- MOON AMERICAN Rocker Lug, FNPSHxMNPSH, 1-1/2 Inx1 In (369-1511014)
- MOON AMERICAN Rocker Lug, FNHxMNPT, 4-1/2 Inx4 In (369-4524064)
- Moon American Fire Protection