Shop All Fire Hose Accessories
Moon American
Dry Hydrant Strainer, Back Flush, 8 In
Mfr # 297-82
Zoro # G5058033
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Includes Back Flush Cover
- Size 8 in
- Max. Pressure 50 psi
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 297-82
- Zoro # G5058033
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 8 in |
Overall Length | 8 in |
Details
Item | Dry Hydrant Strainer with Back Flush Cover |
Material | PVC |
Includes | Back Flush Cover |
Max. Pressure | 50 psi |
Product Type | Horizontal Strainer with Back Flush Cover |
Maximum Operating Pressure | 50 psi |
Description
Dry Hydrant Strainer with Back Flush Cover, Includes Back Flush Cover, Material PVC, Maximum Operating Pressure 50 psi, Overall Length 8 in, Product Type Horizontal Strainer with Back Flush Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHMM-08)
- KLEIN TOOLS N95 Disposable Respirator, 10-Pack (6044010)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-125)
- PORTWEST Portwest Rain Trousers, Med (S441)
- MOON AMERICAN Fire Hose Breakable Cap - 2-1/2 In. - Plastic (670-25)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 4 In.W, Red (132-3)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- Moon American Fire Protection