Shop All Fire Hose Accessories
Moon American
Dry Hydrant Straight Adapter, 6 In Female
Mfr # 293-606025
Zoro # G5077755
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 6 in Female Swivel
- Material Aluminum, PVC
- Includes Plug
- Standards ASTM D 2466
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moon American
- MFR # 293-606025
- Zoro # G5077755
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Outlet Connection Size | 6 in |
Details
Item | Dry Hydrant Straight Adapter |
Outlet | 6 in Female Swivel |
Material | Aluminum, PVC |
Includes | Plug |
Standards | ASTM D 2466 |
Max. Pressure | 100 psi |
Color | Red, White |
Product Type | Straight Adapter |
Outlet Connection Type | Swivel |
Maximum Operating Pressure | 100 psi |
Outlet Connection Gender | Female |
Description
Dry Hydrant Straight Adapter, Color Red, White, Includes Plug, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Female, Outlet Connection Size 6 in, Outlet Connection Type Swivel, Overall Length 6 in, Product Type Straight Adapter, Standards ASTM D 2466
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Cap, Gray, PR (50403.50)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB320D)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 6 In.W, Red (137-2)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- MOON AMERICAN Fire Hose Short Shank Coupling Set - 1-1/2 In. NPSH - Aluminum (268-15141)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- Moon American Fire Protection