Shop All Fire Hose Accessories
Moon American
Dry Hydrant Straight Adapter, 5 In Male
Mfr # 292-605025
Zoro # G5082402
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, PVC
- Outlet 5 in Male Thread
- Includes Cap
- Standards ASTM D 2466
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moon American
- MFR # 292-605025
- Zoro # G5082402
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size | 6 in |
Overall Length | 6 in |
Outlet Connection Size | 5 in |
Details
Item | Dry Hydrant Straight Adapter |
Material | Aluminum, PVC |
Outlet | 5 in Male Thread |
Includes | Cap |
Standards | ASTM D 2466 |
Max. Pressure | 100 psi |
Color | Red, White |
Product Type | Straight Adapter |
Maximum Operating Pressure | 100 psi |
Outlet Connection Gender | Male |
Description
Dry Hydrant Straight Adapter, Color Red, White, Includes Cap, Material Aluminum, PVC, Maximum Operating Pressure 100 psi, Outlet Connection Gender Male, Outlet Connection Size 5 in, Overall Length 6 in, Product Type Straight Adapter, Standards ASTM D 2466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Insulated Glove, M, PR (2396-4)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD20B/9L)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 6 In.W, Red (137-2)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-7)
- MOON AMERICAN Heavy Duty Hump Rack, 100 Ft x 1.5 In (1421-3)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- Moon American Fire Hose Accessories